missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Harvard Trip Balances
Ideal for comparative weighing. OHAUS Harvard Trip Balances with choice of single or double beam models provide many years of maintenance-free, comparative weighing using a known standard.
508.00 €
Specifications
Diameter (English) Outer Pan | 6 in. |
---|---|
Diameter (Metric) Outer Pan | 15.2 cm |
Depth (English) | 7 in. |
Depth (English) Pan | 5.9 in. |
Depth (Metric) | 22.8 cm |
Description
- With 2000g capacities, 0.1g readabilities, and either a stainless-steel 6 in. (15.2cm) diameter x 0.75 in. deep (1.9cm) pan or 6 in. diameter (15.2cm) plate
- Angled beams with center-reading poises for excellent visibility of results; sliding, rotating poise for fine adjustment
- Magnetic damping to slow oscillations and speed weighings
- Zero-adjust compensator ensures precision and reproducibility
- Equipped for specific gravity weighing
- Precision-ground knives, covered self-aligning bearings, cross-braced aluminum-alloy box-end beam, and elliptical check pins
- Single-beam balances graduated in 0.1g increments; double-beams in 0.1 and 10g increments
Service Plan
Service agreement available.
Specifications
6 in. | |
7 in. | |
22.8 cm | |
9.5 in. | |
Stainless Steel | |
35.5 cm | |
4.4 lb., 2 kg |
15.2 cm | |
5.9 in. | |
15 cm | |
24.1 cm | |
14 in. | |
5 Years |