missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ OHS 60 Digital Overhead Stirrer System

System including an OHS 60 Digital Overhead Stirrer, Universal H-Stand, Stirring Shaft with Propeller, and a Double Clamp.

Brand:  Velp Scientifica™ SA20100492

1276.80 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 16575360

  • 1435.00 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

30 to 2000 rpm
Digital
≤8.5 mm
385 mm
50/60 Hz
Stirring
OHS 60 Digital
IP54
≤50.000 mPas
4.1 kg
40 L
230 V
15.2 in.
230 V, 50/60 Hz
1 to 13 mm
OHS 60 Digital Overhead Stirrer, Universal H-Stand, Stirring Shaft with Propeller, and Double Clamp
Brushless DC
≤60 Ncm
9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ OHS 60 Digital Overhead Stirrer System > 60 Ncm, 40L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.