missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate
Shop All Sartorius Products
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
Density:
2,650kg/m3
8,600kg/m3
Material:
Aluminum
Nickel Silver
Unit Size:
Each
Description
- Milligram weights are provided as leaf weights
- With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
- Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
- Tolerances comply with OIML R111-1
- DAkkS Certified
Specifications
Specifications
| Product Type | Proof Line Weight |
| Certifications/Compliance | DAkkS calibration certificate |
| Classification | OIML Class E2 |
| Material | Nickel Silver |
| Density | 8,600kg/m3 |
| Mass | 50 mg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction