missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class M1 Proof Line Knob Weight without Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class M1 Proof Line Knob Weight without Certificate is constructed of stainless steel and supplied in a plastic case.
13.95 € - 205.00 €
Specifications
Product Type | Proof Line Weight |
---|---|
Classification | OIML Class M1 |
Material | Stainless Steel |
Density | 7,850kg/m3 |
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
11383384
|
Sartorius™
YCW315-AC-00 |
1 g |
13.95 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11383424
|
Sartorius™
YCW625-AC-00 |
2 kg |
205.00 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11303424
|
Sartorius™
YCW555-AC-00 |
500 g |
111.00 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11303404
|
Sartorius™
YCW415-AC-00 |
10 g |
15.00 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11323394
|
Sartorius™
YCW325-AC-00 |
2 g |
13.95 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11363394
|
Sartorius™
YCW355-AC-00 |
5 g |
15.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11343424
|
Sartorius™
YCW615-AC-00 |
1 kg |
130.00 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
11363414
|
Sartorius™
YCW525-AC-00 |
200 g |
43.70 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11343404
|
Sartorius™
YCW425-AC-00 |
20 g |
16.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11383404
|
Sartorius™
YCW455-AC-00 |
50 g |
18.05 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Stainless steel construction with a density of 7,850 kg/m3
- Complies with OIML R111-1 International Recommentation
Specifications
Proof Line Weight | |
OIML Class M1 | |
Stainless Steel | |
7,850kg/m3 |