Learn More
Euro Protection™ Okenite Safety Shoes
Euro Protection™ Okenite Safety Shoes are breathable, easy to put on/take off, suitable for food industry use, and feature a composite toe cap for protection.
Brand: Euro Protection™ 9OKEL39
Description
- Suitable for food industry use
- Easy-on and easy-off
- Protective cover
- Rounded heel for more comfortable driving
- Microfiber upper
- Breathable 3D mesh lining
- Removable, textile and foam insole
- Composite toe cap
- Injected polyurethane midsole
- Polyurethane outsole
Specifications
White, Gray | |
Rounded | |
Microfiber | |
Removable, textile and foam insole, injected polyurethane midsole, polyurethane outsole. | |
Low-cut | |
427 g per shoe in size 8 | |
Safety Shoe |
Suitable for food industry | |
Breathable 3D mesh lining | |
39 | |
Polyurethane | |
Composite | |
EN ISO 20345 : 2011 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.