Learn More
Diba Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces
Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment

POA - 1327.81 €
Specifications
Type | Liquid Chromatography Column |
---|---|
Temperature (Metric) Range | 4 to 40°C |
Pore Size | 10 and 30 μm |
Material | Borosilicate Glass, PTFE, Polyethylene, FKM/FPM |
Max. Temperature | 40°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Column Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Column Capacity | Price | Quantity & Availability | ||||
15825324
![]() |
Diba
006EZ-06-05-AA |
50 mm | 6.6 mm | 0.1 to 0.7 mL |
POA
Each |
N/A | ||||
15845334
![]() |
Diba
006EZ-06-33-AA |
330 mm | 6.6 mm | 4.8 to 10.3 mL |
1168.25 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||
15875334
![]() |
Diba
006EZ-06-40-AA |
400 mm | 6.6 mm | 7.2 to 12.7 mL |
1327.81 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
15805344
![]() |
Diba
006EZ-10-10-AA |
100 mm | 10 mm | 0.2 to 5.5 mL |
POA
Each |
N/A | ||||
15835344
![]() |
Diba
006EZ-10-15-AA |
150 mm | 10 mm | 0.2 to 9.4 mL |
POA
Each |
N/A | ||||
15865344
![]() |
Diba
006EZ-10-25-AA |
250 mm | 10 mm | 4.7 to 17.3 mL |
POA
Each |
N/A | ||||
15895344
![]() |
Diba
006EZ-10-33-AA |
330 mm | 10 mm | 11 to 23.6 mL |
POA
Each |
N/A | ||||
15825354
![]() |
Diba
006EZ-10-40-AA |
400 mm | 10 mm | 16.5 to 29.1 mL |
POA
Each |
N/A | ||||
15855354
![]() |
Diba
006EZ-10-50-AA |
500 mm | 10 mm | 24.3 to 36.9 mL |
POA
Each |
N/A | ||||
15885354
![]() |
Diba
006EZ-15-10-AA |
100 mm | 15 mm | 0.4 to 12.4 mL |
POA
Each |
N/A | ||||
15815364
![]() |
Diba
006EZ-15-15-AA |
150 mm | 15 mm | 0.4 to 21.2 mL |
POA
Each |
N/A | ||||
15845364
![]() |
Diba
006EZ-15-25-AA |
250 mm | 15 mm | 10.6 to 38.9 mL |
POA
Each |
N/A | ||||
15875364
![]() |
Diba
006EZ-15-33-AA |
330 mm | 15 mm | 24.7 to 53.0 mL |
POA
Each |
N/A | ||||
15805374
![]() |
Diba
006EZ-15-40-AA |
400 mm | 15 mm | 37.1 to 65.4 mL |
POA
Each |
N/A | ||||
15835374
![]() |
Diba
006EZ-15-50-AA |
500 mm | 15 mm | 54.8 to 83.1 mL |
POA
Each |
N/A | ||||
15865374
![]() |
Diba
006EZ-25-10-AA |
100 mm | 25 mm | 1.2 to 34.4 mL |
POA
Each |
N/A | ||||
15895374
![]() |
Diba
006EZ-25-15-AA |
150 mm | 25 mm | 1.2 to 58.9 mL |
POA
Each |
N/A | ||||
15825384
![]() |
Diba
006EZ-25-25-AA |
250 mm | 25 mm | 29.5 to 108.0 mL |
POA
Each |
N/A | ||||
15855384
![]() |
Diba
006EZ-25-33-AA |
330 mm | 25 mm | 68.7 to 147.3 mL |
POA
Each |
N/A | ||||
15885384
![]() |
Diba
006EZ-25-40-AA |
400 mm | 25 mm | 103.1 to 181.6 mL |
POA
Each |
N/A | ||||
15815394
![]() |
Diba
006EZ-25-50-AA |
500 mm | 25 mm | 152.2 to 230.7 mL |
POA
Each |
N/A | ||||
15845394
![]() |
Diba
006EZ-35-15-AA |
150 mm | 35 mm | 2.3 to 115.5 mL |
POA
Each |
N/A | ||||
15875394
![]() |
Diba
006EZ-35-25-AA |
250 mm | 35 mm | 57.7 to 211.7 mL |
POA
Each |
N/A | ||||
15805404
![]() |
Diba
006EZ-35-33-AA |
330 mm | 35 mm | 134.7 to 288.6 mL |
POA
Each |
N/A | ||||
15835404
![]() |
Diba
006EZ-35-40-AA |
400 mm | 35 mm | 202.0 to 356.0 mL |
POA
Each |
N/A | ||||
15865404
![]() |
Diba
006EZ-50-25-AA |
250 mm | 50 mm | 120.2 to 440.7 mL |
POA
Each |
N/A | ||||
15895404
![]() |
Diba
006EZ-50-33-AA |
330 mm | 50 mm | 280.4 to 600.9 mL |
POA
Each |
N/A | ||||
15825414
![]() |
Diba
006EZ-50-40-AA |
400 mm | 50 mm | 420.6 to 741.1 mL |
POA
Each |
N/A | ||||
15855414
![]() |
Diba
006EZ-50-50-AA |
500 mm | 50 mm | 620.9 to 941.4 mL |
POA
Each |
N/A | ||||
Description
- PEEK™ column threads offer outstanding durability
- Precision borosilicate glass columns provide inertness, visibility, and performance
- Superior frit placement adds bed support and even distribution of sample flow
- Reusable columns let you pack your own media specific to your application
Specifications
Liquid Chromatography Column | |
10 and 30 μm | |
40°C |
4 to 40°C | |
Borosilicate Glass, PTFE, Polyethylene, FKM/FPM | |
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.