missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with Two Adjustable Endpieces

Product Code. 15805434
Encompass_Preferred
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 0.7 mL
0.1 to 2.4 mL
0.1 to 4.1 mL
0.2 to 5.5 mL
0.2 to 9.4 mL
0.4 to 12.4 mL
0.4 to 21.2 mL
1.2 to 34.4 mL
1.2 to 58.9 mL
10.6 to 38.9 mL
103.1 to 181.6 mL
11 to 23.6 mL
120.2 to 440.7 mL
134.7 to 288.6 mL
152.2 to 230.7 mL
16.5 to 29.1 mL
2.1 to 7.5 mL
2.3 to 115.5 mL
202.0 to 356.0 mL
24.3 to 36.9 mL
24.7 to 53.0 mL
27.7 to 211.7 mL
280.4 to 600.9 mL
29.5 to 108.0 mL
37.1 to 65.4 mL
4.7 to 17.3 mL
4.8 to 10.3 mL
420.6 to 741.1 mL
54.8 to 83.1 mL
620.9 to 941.4 mL
68.7 to 147.3 mL
7.2 to 12.7 mL
missing translation for 'unitSize'
Each
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Product Code. 15805434

Brand: Diba 006EZS0633AA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces

  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Temperature (Metric) Range 4 to 40°C
Diameter (Metric) Inner 6.6 mm
Type Liquid Chromatography Column
Max. Pressure 900 psi
Pore Size 10 and 30 μm
Column Capacity 4.8 to 10.3 mL
Length (Metric) 330 mm
Material Borosilicate Glass, PTFE, Chemraz™
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.