missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns
Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns feature a range of porosities for your media and chemistry
POA - 139.47 €
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns |
Product Code | Brand | Diameter (Metric) Inner | Material | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Material | Pore Size | Price | Quantity & Availability | |||
15845514
|
Diba
006FR-06-05 |
6.6 mm | PTFE | 5 μm |
POA
Pack of 20 |
N/A | |||
15855514
|
Diba
006FR-06-10 |
6.6 mm | PTFE | 10 μm |
POA
Pack of 20 |
N/A | |||
15865514
|
Diba
006FR-06-20 |
6.6 mm | PTFE | 20 μm |
POA
Pack of 20 |
N/A | |||
15875514
|
Diba
006FR-06-25-PE |
6.6 mm | Polyethylene | 25 μm |
POA
Pack of 20 |
N/A | |||
15885514
|
Diba
006FR-06-30 |
6.6 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15895514
|
Diba
006FR-06-50 |
6.6 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
15805524
|
Diba
006FR-10-05 |
10 mm | PTFE | 5 μm |
POA
Pack of 20 |
N/A | |||
15815524
|
Diba
006FR-10-10 |
10 mm | PTFE | 10 μm |
POA
Pack of 20 |
N/A | |||
15825524
|
Diba
006FR-10-20 |
10 mm | PTFE | 20 μm |
POA
Pack of 20 |
N/A | |||
15835524
|
Diba
006FR-10-25-PE |
10 mm | Polyethylene | 25 μm |
POA
Pack of 20 |
N/A | |||
15845524
|
Diba
006FR-10-30 |
10 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15855524
|
Diba
006FR-10-50 |
10 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
15885524
|
Diba
006FR-15-20 |
15 mm | PTFE | 20 μm | |||||
15805534
|
Diba
006FR-15-30 |
15 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15815534
|
Diba
006FR-15-50 |
15 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
15825534
|
Diba
006FR-25-05 |
25 mm | PTFE | 5 μm |
POA
Pack of 20 |
N/A | |||
15835534
|
Diba
006FR-25-10 |
25 mm | PTFE | 10 μm |
POA
Pack of 20 |
N/A | |||
15845534
|
Diba
006FR-25-20 |
25 mm | PTFE | 20 μm |
POA
Pack of 20 |
N/A | |||
15855534
|
Diba
006FR-25-25-PE |
25 mm | Polyethylene | 25 μm |
POA
Pack of 20 |
N/A | |||
15865534
|
Diba
006FR-25-30 |
25 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15875534
|
Diba
006FR-25-50 |
25 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
15805544
|
Diba
006FR-35-20 |
35 mm | PTFE | 20 μm |
POA
Pack of 20 |
N/A | |||
15825544
|
Diba
006FR-35-30 |
35 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15835544
|
Diba
006FR-35-50 |
35 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
15865544
|
Diba
006FR-50-20 |
50 mm | PTFE | 20 μm |
POA
Pack of 20 |
N/A | |||
15885544
|
Diba
006FR-50-30 |
50 mm | PTFE | 30 μm |
POA
Pack of 20 |
N/A | |||
15895544
|
Diba
006FR-50-50 |
50 mm | PTFE | 50 μm |
POA
Pack of 20 |
N/A | |||
Specifications
Liquid Chromatography Column | |
Omnifit™ EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title