missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Q-Series Bottle Caps

Product Code. 12906301
Encompass_Preferred
Click to view available options
Diameter (Metric):
40 mm
45.5 mm
54 mm
Includes:
2 Ports
2-valved Port with PCTFE Rotor
3 Ports
3-valved Port with PCTFE Rotor
4 Ports
4-valved Port with PCTFE Rotor
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12906301

Brand: Diba 00945Q2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.

Easy operation ON/OFF valves offer a simple way to connect tubing

  • 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
  • Easily control the flow of liquid into and out of the bottle with integrated valves
  • Each fluid line can be switched on or off independently
  • Anti-twist design ensures no kinked tubing during cap removal
  • With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing

Order Info

Q Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.

Specifications

Color Blue, White
Includes 2 Ports
Height (Metric) With Closure 55.7 mm
Material PTFE
No. per Pack 1 Ea.
Sterility Non-sterile
Thread Size (Metric) GL 45
Disposable Reusable
Product Type Solvent Waste Cap
For Use With (Equipment) Q series solvent bottle
Diameter (Metric) 54 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.