missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Q-Series Bottle Caps
Click to view available options
Diameter (Metric):
40 mm
45.5 mm
54 mm
Includes:
2 Ports
2-valved Port with PCTFE Rotor
3 Ports
3-valved Port with PCTFE Rotor
4 Ports
4-valved Port with PCTFE Rotor
Unit Size:
Each
Description
Requires
Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.
- 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
- Easily control the flow of liquid into and out of the bottle with integrated valves
- Each fluid line can be switched on or off independently
- Anti-twist design ensures no kinked tubing during cap removal
- With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing
Order Info
Q Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.
Specifications
Specifications
| Color | Blue, White |
| Includes | 3-valved Port with PCTFE Rotor |
| Height (Metric) With Closure | 55.7 mm |
| Material | PCTFE |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Disposable | Reusable |
| Product Type | Solvent Waste Cap |
| For Use With (Equipment) | Q series solvent bottle |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction