missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Replacement Endpieces for EZ Columns
Select from fixed or adjustable Omnifit™ Replacement Endpieces for EZ Columns
POA - 269.10 €
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ Columns |
Material | PTFE |
Product Code | Brand | Diameter (Metric) Inner | Endcapped | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Endcapped | Price | Quantity & Availability | ||||
15805264
|
Diba
006EAE-06 |
6.6 mm | Adjustable |
269.10 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
15815264
|
Diba
006EAE-10 |
10 mm | Adjustable |
POA
Each |
N/A | ||||
15825264
|
Diba
006EAE-15 |
15 mm | Adjustable |
POA
Each |
N/A | ||||
15835264
|
Diba
006EAE-25 |
25 mm | Adjustable |
POA
Each |
N/A | ||||
15845264
|
Diba
006EAE-35 |
35 mm | Adjustable |
POA
Each |
N/A | ||||
15855264
|
Diba
006EAE-50 |
50 mm | Adjustable |
POA
Each |
N/A | ||||
15865264
|
Diba
006EFE-06 |
6.6 mm | Fixed |
148.66 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
15875264
|
Diba
006EFE-10 |
10 mm | Fixed |
POA
Each |
N/A | ||||
15885264
|
Diba
006EFE-15 |
15 mm | Fixed |
184.36 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
15895264
|
Diba
006EFE-25 |
25 mm | Fixed |
POA
Each |
N/A | ||||
15805274
|
Diba
006EFE-35 |
35 mm | Fixed |
POA
Each |
N/A | ||||
15815274
|
Diba
006EFE-50 |
50 mm | Fixed |
POA
Each |
N/A | ||||
Specifications
Liquid Chromatography Column | |
Omnifit™ EZ Columns | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title