missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns

Product Code. 15835294
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15835294

Brand: Diba 006ERG1533

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Mix and match your Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Column lengths while using your existing endpieces for ultimate flexibility

Use a different length tube with your existing endpieces to meet your specific requirements.

Specifications

For Use With (Equipment) Omnifit™ EZ and EZ SolventPlus™ Columns
Diameter (Metric) Inner 15 mm
Type Liquid Chromatography Column
Length (Metric) 330 mm
Material Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.