missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Omnifix Solo, Eccentric Luer-tip, 3-part Syringe

Product Code. p-8000979
Click to view available options
Volume (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10470801

Brand: B Braun™ 4616103V

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use the B Braun™ Omnifix Solo, Eccentric Luer-tip, 3-part Syringe for patient care when for slow aspiration and injection are necessary.

  • Disposable
  • High contrast black graduations
  • Eccentric Leur-tip

Specifications

Certifications/Compliance EN ISO 7886-1, ISO 10993 resp. DIN EN 30993
Material Polypropylene (Plunger), Synthetic Rubber (Stopper)
Color Natural
Description High contrast black graduation
For Use With (Application) For slow aspiration and injection
Latex Free Yes
Product Type Eccentric Luer-tip 3-part Syringe
Disposable Single-use
Graduations 0.5 mL
Quantity 100/Pk.
Volume (Metric) 10 mL
Connection Type Eccentric Luer Tip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.