missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LiquiSampler
Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.
Brand: Buerkle™ 5330-2100
434.58 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Practical one-handed use at the push of a button
- With scraping ring for marking of depth and cleaning
- Transparent
- Available in PTFE/FEP or PP transparent
- Point sampling, all-layer sampling and bottom sampling possible
- Suitable for all commercially available barrels and containers with opening of at least 32mm in diameter
- Easy to clean
Specifications
LiquiSampler | |
Scraping ring | |
250 mL | |
DIN EN ISO 15528 | |
32 mm |
PTFE, FEP | |
Button - one-handed use | |
Transparent | |
Suitable for Use with Foodstuffs | |
100 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction