Learn More
Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk
Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.
36.20 € - 134.00 €
Specifications
Color | White |
---|---|
Material | Polypropylene |
Level | Unprocessed |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Product Code | Brand | Closure Size | Description | Liner Material | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Description | Liner Material | No. per Case | Price | Quantity & Availability | ||
15384835
|
Thermo Scientific™
297-2400UB |
24-400 mm | Open top septum cap | Bonded 0.060 in. thin PTFE-lined silicone septa | 24 |
51.20 €
Pack of 24 |
In Stock
Log in to see stock. |
||
15336116
|
Thermo Scientific™
S297-5300 |
53-400 mm | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 |
134.00 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||
16857356
|
Thermo Scientific™
S297-5800 |
58-400 mm | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 | N/A | |||
12817110
|
Thermo Scientific™
297-2414 |
24-414 mm | Open top cap | None | 24 |
36.20 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||
15454580
|
Thermo Scientific™
S297-3330 |
33-430 mm | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 |
54.45 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||
Description
Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.
- White polypropylene open top cap with bonded PTFE-lined silicone septum
- Septum permanently bonded to the cap
- Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis
Includes:
Cap only
Compatible with:
For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.
Specifications
White | |
Unprocessed | |
Yes | |
24 mm |
Polypropylene | |
Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. | |
Round | |
Open Top Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.