missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Opti-Rib™ HDPE Jerry Can

Product Code. 17848177
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 L
Weight (Metric):
0.360 kg
This item is not returnable. View return policy
This item is not returnable. View return policy

The OPTI-RIB™ HDPE Jerry Can has a 10 L capacity and comes in a natural color.

  • Comprehensive range of closure accessories facilitate multipurpose use
  • Available in natural or blue colors
  • Leakproof
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
  • Caps are sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance Reference Declaration of Compliance
Closure Liner Unlined
Closure Material HDPE
Closure Size 50 mm
Closure Type Screw Cap
Color Natural
Disposable Reusable
For Use With (Application) Filling
For Use With (Equipment) None
Graduations No
Height (English) 11.81 in.
Height (Metric) 310 mm
Includes None
Length (English) 9.06 in.
Length (Metric) 230 mm
Material HDPE
Mouth Style DIN50 Thread
Neck Style DIN 50
Product Type Jerry Can
Shape Rectangular
Sterility Non-sterile
Weight (Metric) 0.360 kg
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'