missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Optical Glass Standard Cuvette with Lid
Optical Glass Standard Cuvette features standard rectangular cell with lid for visible/UV spectrophotometry.
Brand: Biochrom 80-2003-87
This item is not returnable.
View return policy
Description
- Optical Glass
- Standard rectangular cell with lid
- Fits standard spectrophotometer cell holders
Specifications
Type 0 Standard Cuvette | |
Optical Glass | |
10 mm | |
10 mm | |
45 mm | |
45 mm | |
Rectangle |
2 mL | |
12.5 mm | |
1 Ea. | |
190 to 1100 nm | |
Spectrophotometer, Photometer | |
Spectrophotometric Measurements | |
12.7 mm |