missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Tips, Single Racks

Shop All Sartorius Products


Click to view available options
Volume (Metric):
0.1 to 10 μL
0.2 to 10 μL
0.5 to 200 μL
10 to 1000 μL
100 to 5000 μL
5 to 350 μL
50 to 1200 μL
Sterility:
Non-sterile
Sterile
Color Code:
Blue
Gray
Green
Orange
Purple
Yellow
Length (Metric):
3.15cm
5.1cm
5.4cm
7.15cm
9cm
15cm
Unit Size:
Pack of 50
Pack of 960
Description
Ergonomically designed for maximum precision and accuracy
- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Easy, single-handed opening and closing of flip-top racks
- Made from high-quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Racks, trays and tips are 100% recyclable or can be incinerated as energy waste
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
- Recyclable
- Non-Toxic

Specifications
Specifications
Volume (Metric) | 100 to 5000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Green |
Autoclavable | Autoclavable |
Length (English) | 5.9 in. |
Length (Metric) | 15cm |
Certifications/Compliance | CE, ISO 9001, ISO 13485 |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Compatibility | 5000 μL |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Product Code |
---|---|---|---|
502162087 | Certificate of Quality | 08/10/2025 | 780304 |
502137596 | Certificate of Quality | 05/09/2025 | 780304 |
502128310 | Certificate of Quality | 14/08/2025 | 780304 |
502116409 | Certificate of Quality | 08/07/2025 | 780304 |
502103484 | Certificate of Quality | 13/06/2025 | 780304 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Optifit Tips, Single Racks >
Spot an opportunity for improvement?Share a Content Correction