missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Optifit Twin™ Full-Face Air Purifying Respirator (APR)
The Optifit Twin™ Full-Face APR provides protection versus particulates and/or toxic gases. It features a full lens for wide field of vision, a silicone body for optimum fit, and a click-fit cartridge system for flexible protection. A built-in diaphragm allows for better speech transmission.
250.00 € - 310.00 €
Specifications
Cartridge/Filter | Bayonet N-Series filter (EN 141 or EN 143 Class 1 or 2 cert Honeywell filters only) |
---|---|
Certifications/Compliance | EN 136:1998, EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0070-236-079-06-06-0023, EC Attestation: 0070-236-079-06-06-0023, Edeclaration of conformity INRS - 1715231 |
Color | Black |
Product Type | Full-Face Air Purifying Respirator (APR) |
With Exhalation Valve | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11856930
|
Honeywell™
1715241 |
Medium |
310.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11867000
|
Honeywell™
1715251 |
Large |
250.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
12535924
|
Honeywell™
1715231 |
Small |
253.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Product Type: Full-Face Air Purifying Respirator (APR)
- Description: Polycarbonate Visor with Silicone Skirt, Face Blank, and Exhalation Valve. Integrated Plastic Diaphragm
- Cartridge/Filter: Bayonet N-Series Filter (EN141 or EN143 Class 1 or 2 Cert. Honeywell Filters Only)
- Lens Type: Full Lens
- Material (Lens): Polycarbonate
- Harness Style: Five-Strap Head Harness, with Quick Release Adjusting Buckles
- Certifications/Compliance: EN136:1998, CE PPE Cat:3, QA: ISO 9001/2000
- For Use With (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry
Specifications
Bayonet N-Series filter (EN 141 or EN 143 Class 1 or 2 cert Honeywell filters only) | |
Black | |
Yes | |
Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry | |
Polycarbonate |
EN 136:1998, EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0070-236-079-06-06-0023, EC Attestation: 0070-236-079-06-06-0023, Edeclaration of conformity INRS - 1715231 | |
Full-Face Air Purifying Respirator (APR) | |
Silicone | |
Five-strap head harness, with quick release adjusting buckles | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title