missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm OD, Thick Film
Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D., Thick Film are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.
297.00 € - 1090.00 €
Specifications
Diameter (Metric) | 0.5 mm |
---|---|
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | Optima™ 1 |
USP Type | G1, G2, G38 |
Type | High Performance GC Capillary Column |
Product Code | Brand | Length (Metric) | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Film Thickness | Price | Quantity & Availability | ||||
10760375
|
Macherey-Nagel™
726931.50 |
50 m | 5 μm |
1090.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10256901
|
Macherey-Nagel™
726931.25 |
25 m | 5 μm |
646.00 €
Each |
In Stock
Log in to see stock. |
||||
10505391
|
Macherey-Nagel™
726931.10 |
10 m | 5 μm |
297.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10296611
|
Macherey-Nagel™
726805.25 |
25 m | 3 μm |
646.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10327931
|
Macherey-Nagel™
726805.30 |
30 m | 3 μm |
646.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10468981
|
Macherey-Nagel™
726805.50 |
50 m | 3 μm |
1090.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
Description
Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.
- Thick film columns are especially recommended for solvent analysis
- Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
- Each column is individually tested and supplied with test certificate
- Maximum temperatures: 300°C for isothermal operation, 320°C for short isotherms in a temperature program
Specifications
0.5 mm | |
Optima™ 1 | |
High Performance GC Capillary Column | |
300°C to 320°C |
0.32 mm | |
G1, G2, G38 | |
Separation of Components According to Boiling Points Analysis | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title