missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column
Brand: Macherey-Nagel™ 725807.30
This item is not returnable.
View return policy
Specifications
0.5 mm | |
GC Capillary Column | |
Optima™ 1 MS Accent | |
Gas Chromatography (GC) | |
0.5 μm | |
1 Each |
Ideal for Ion Trap and Quadrupole MS Detectors | |
0.32 mm | |
G1, G2, G38 | |
360°C | |
30 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction