missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC

Ideal for MSD and PND detectors. Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC are polysiloxane phase columns with autoselective polarity. The analytes determine the polarity of the phase. Available in a range of diameters, lengths and film thicknesses.

Brand:  Macherey-Nagel™ 726442.60

 View more versions of this product

Product Code. 10012911

  • 1475.00 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Polysiloxane phase with autoselective polarity is ideal for MSD and PND detectors in gas chromatography.

  • Medium polar phase without CN groups is unique from Macherey-Nagel—No similar phases
  • Analytes determine the polarity of the phase, somewhere between the nonpolar OPTIMA™ 5 to the midpolar OPTIMA™ 1701
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures:
    • For columns with 0.1–0.32mm ID: 340°C for isothermal operations, 360°C for short isotherms in a temperature program
    • For columns with 0.53mm ID: 320°C for isothermal operations, 340°C for short isotherms in a temperature program
Specifications

Specifications

0.5 mm
GC Capillary Column
Optima™ d-3
Gas Chromatography (GC)
1 μm
1 Each
Ideal for MSD and PND Detectors
0.32 mm
G49
340°C to 360°C
60 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.