missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Optima™ TFX200 Series Digital Heated Circulating Bath
Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200°C. Grant Optima™ TFX200 Series Digital Heated Circulating Bath incorporates Intelligent Control Optimisation™ (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.
Brand: Grant Instruments™ TXF200-ST5
2533.79 EUR valid until 2025-12-31
Use promo code "24306" to get your promotional price.
This item is not returnable.
View return policy
Description
- Full colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
- TXSEP and TXPEP external probes for monitoring and controllng temperature of remote loads
- Intuitive screen icons and menus allow fast and accurate setup
- USB interface allows connection to PC or laptop for programming or data logging
- Easy to configure automated temperature profiling and control functions
- TXF200 can store up to 10 programs containing 100 segments
- Powerful integral pump with multi-stage variable flow rate, maximum flow 23L/min
- Two point user calibration for optimum accuracy
- Adjustable over-temperature cut-out Variable high and low temperature alarm settings - configurable to switch a relay
- Optional Labwise™ PC software for program set-up, data logging and real-time graphing
- Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank, or -15° to 200°C with stainless steel (ST) tank
- Stability ± 0.01°C
Specifications
5 L | |
0°C to 200°C | |
Stainless Steel Tank | |
TXF200-ST5 | |
335 x 187 x 215 mm | |
215 mm | |
120/230 V | |
50/60 Hz |
22 L/min. | |
USB and RS232 communication interface | |
530 mbar | |
±0.01°C | |
150 mm | |
150 mm | |
1840 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction