missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ MultiGene™ OptiMax Thermal Cycler
Delivers advanced speed and features while providing premium performance at an affordable price. Labnet™ MultiGene™ OptiMax Thermal Cycler is compact in design, simple to program and built to perform.
Brand: Labnet™ TC9610-230
This item is not returnable.
View return policy
Description
- Large display
- Multiple pre-programmed templates supplied
- Standard built-in 2-step temperature optimization
- Touchdown and time increment protocols
- Lid temperature is selectable
- Faster ramp rates allow more work to be done
- No condensation after overnight cooling at 4°C
Specifications
4 to 99.9°C | |
120 to 240 V | |
250 mm | |
420 mm | |
240 mm | |
200 | |
200 Programs |
1 x 96 well Plate, 12 8 x 0.2 mL Strip Tubes, 96 x 0.2 mL Tubes | |
Multigene Thermocycler | |
3 Years | |
50 to 60 Hz | |
RS232 | |
30° to 99°C. Temperature of 6-segment Blocks can be set independently. | |
9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labnet™ MultiGene™ OptiMax Thermal Cycler > Hertz: 50/60Hz
Spot an opportunity for improvement?Share a Content Correction