missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Labs Orange/White Polypropylene Paired Standard and Weighted Closure
Can be used in conjunction with a regular closure to achieve a vertical position of the dialysis tubing, increasing the rate of dialysis
Brand: Spectrum™ Labs 132753
274.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Can be used in conjunction with a regular closure to achieve a vertical position of the dialysis tubing, increasing the rate of dialysis. Polypropylene closure contains an acid-washed, fluorocarbon coated stainless steel bar embedded on the reverse side. Not for use with cellulose ester or PVDF tubing.Specifications
Paired Standard and Weighted Closure | |
Autoclavable | |
Paired Standard and Weighted Closure | |
Autoclavable | |
20 Pack |
Polypropylene | |
Polypropylene | |
Orange/White | |
0°C to 121°C | |
For standard grade RC dialysis tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spectrum™ Labs Orange/White Polypropylene Paired Standard and Weighted Closure > Sealing Width: 75mm
Spot an opportunity for improvement?Share a Content Correction