missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Orbital-Genie with Ratcheting Clamps
A heavy duty large footprint orbital shaker with ratcheting clamps. Provides the flexibility for using a mix of different size and shape vessels on a single platform.
Brand: Scientific Industries SI-1503
This item is not returnable.
View return policy
Description
- Variable shaking speeds from 10 – 300 rpm with orbit reversing
- Fully programmable - time, reversing time, and acceleration/deceleration rates
- Customizable mixing action
- Create any mixing action from a smooth vortex to sloshing aeration or anything in between
- Easy to use timer
- Timer displays time or, when programmed to a defined limit, will shut off the unit
- Delivers exceptional speed control, accuracy, and durability
- Ensures a smooth ramp-up to desired speed avoiding potential spills
Specifications
35 mm | |
10 to 300 rpm | |
230 V | |
230 W | |
Racheting Clamps | |
CE | |
50 Hz | |
590 mm | |
18 x 18 in. | |
9.5 in. | |
23 in. | |
590 mm | |
20 in. | |
460 mm | |
28 kg | |
21 kg | |
Orbital-Genie Ratcheting Clamps | |
Orbital-Genie | |
Stepper Motor | |
Ratcheting Clamps |
12 kg | |
230 V, British plug | |
0°C to 38°C | |
1 A | |
26 lb. | |
UK Plug | |
23 in. | |
23 x 20 in. | |
23 x 20 x 9.5 in. | |
241 mm | |
18 in. | |
460 mm | |
500 mm | |
61 lb. | |
46 lb. | |
Time and Speed | |
Digital Time and Speed | |
Unit is supplied with two ratcheting and one non-ratcheting cushioned clamp | |
The work surface on which the shaker is placed must be level, stable and non-slip | |
1 min. to 99 hr. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Industries Orbital-Genie with Ratcheting Clamps > 23 x 20 x 9.5 in.
Spot an opportunity for improvement?Share a Content Correction