missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 800500U ROSS Ultra™ Reference Electrode

Perform precise pH determinations for routine or research work with the Thermo Scientific™ Orion™ 800500U ROSS Ultra™ Reference Electrode.

Brand:  Thermo Scientific™ 800500U

Product Code. 10596669

  • 255.27 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform precise pH determinations for routine or research work with the Thermo Scientific™ Orion™ 800500U ROSS Ultra™ Reference Electrode, a half-cell electrode with glass body and pin-tip connector.

Includes:
  • 60 ml bottle of ROSS electrode fill solution, 810007

Compatible with:

  • 8101BNWP
  • 8101SC ROSS pH half-cell
  • 8411BN ROSS sodium half-cell electrodes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

800500U ROSS Ultra Reference Electrode
Glass Body
0°C to 100°C
Reference half-cell glass body electrode; Pin tip connector
Precise pH determinations
0.01
120 mm
Ceramic
0 to 14
Reference Electrode
ROSS electrode fill solution
ROSS
120 mm
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.