missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode

Receive stable readings to 0.01 pH in less than 30 seconds with this combination semi-micro pH electrode.

347.73 € - 510.00 €

Specifications

Description Semi micro tip
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
View More Specs

Products 2
Product Code Brand Connector Types Price Quantity & Availability  
Product Code Brand Connector Types Price Quantity & Availability  
10191061
View accessory products View Documents
Thermo Scientific™
8103BN
BNC
347.73 €
Each
In Stock
to see stock.
Add to basket
 
10589511
View accessory products View Documents
Thermo Scientific™
8103SC
Screw Cap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Receive stable readings to 0.01 pH in less than 30 seconds with the Thermo Scientific™ Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode. Results are three to five times more precise than those obtained with conventional electrodes.

Features:
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day, restandardization is minimized
  • Fits test tubes, measures samples as small as 0.2mL
  • Semi-micro tip
  • Cap diameter: 16mm

Includes:

  • One 60mL botlle of filling solution, Orion Cat. No. 810007

Recommended for:

  • Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier
Specifications

Specifications

Semi micro tip
Glass Body
0°C to 100°C
3M KCl
0.01
32°F to 212°F
165 mm
Ceramic
0 to 14
<0.002pH/day
ROSS
To ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution.
6.5 in.
16 mm x 95 mm L
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.