missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode
Calculate results three to five times more precise than those obtained with conventional electrodes with this combination spear tip pH electrode.
446.26 € - 449.24 €
Specifications
Junction | Ceramic |
---|---|
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Drift | <0.002pH/day |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10304721
|
Thermo Scientific™
8163BNWP |
BNC |
449.24 €
Each |
In Stock
Log in to see stock. |
|||||
10793101
|
Thermo Scientific™
8163SC |
Screw Cap | N/A | ||||||
Description
Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.
Features
- For pH measurement in semi-solid food material, such as cheese, meat, fruit, bread and other similar samples
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day; restandardization is minimized
Includes:
- 60ml bottle of ROSS electrode fill solution, 810007
Specifications
Ceramic | |
0 to 14 | |
<0.002pH/day | |
60mL bottle of ROSS electrode fill solution | |
0.01 | |
32°F to 212°F | |
20 mm |
Glass Body | |
0°C to 100°C | |
3M KCl | |
ROSS | |
100 μL | |
Spear |