missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe

Operate the highly-versatile 3-in-1 pH/automatic Ttemperature compensation probe in either the field or a plant.

235.17 € - 422.10 €

Specifications

Temperature (Metric) Operating 0°C to 80°C
For Use With (Application) The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
Material Epoxy
pH Range 0 to 14
Description pH/ATC Triode
View More Specs

Products 5
Product Code Brand Connections Length (Metric) Cable Price Quantity & Availability  
Product Code Brand Connections Length (Metric) Cable Price Quantity & Availability  
10212401
View Documents
Thermo Scientific™
9107BN
BNC 1 m
235.17 €
Each
In Stock
to see stock.
Add to basket
 
10590533
View Documents
Thermo Scientific™
9107BNMD
BNC Waterproof 1.5 m
414.00 €
Each
In Stock
to see stock.
Add to basket
 
11792817
View Documents
Thermo Scientific™
9107WLMD
BNC Waterproof 6 m
422.10 €
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
10204728
View Documents
Thermo Scientific™
9107WMMD
BNC Waterproof 3 m
260.30 €
Each
In Stock
to see stock.
Add to basket
 
11712827
View Documents
Thermo Scientific™
9107WP
E DIN Waterproof 1 m
385.92 €
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
Description

Description

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 80°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.

Specifications

Specifications

0°C to 80°C
Epoxy
pH/ATC Triode
12 mm
Wick
120 mm
32°F to 176°F
The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
0 to 14
0.47 in.
16 mm
4.7 in.
Ag/AgCl
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.