missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe

Operate this highly-versatile probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

375.87 € - 425.12 €

Specifications

Temperature (Metric) Operating 0°C to 90°C
Type pH/ATC Probe
For Use With (Application) The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use.
For Use With (Equipment) Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters
Material Epoxy
View More Specs

Products 2
Product Code Brand Length (Metric) Cable Price Quantity & Availability  
Product Code Brand Length (Metric) Cable Price Quantity & Availability  
11732827
View Documents
Thermo Scientific™
9109WL
6 m
425.12 €
Each
In Stock
to see stock.
Add to basket
 
11742827
View Documents
Thermo Scientific™
9109WP
1 m
375.87 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:
  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters

Dimensions:
  • Dimensions: 110 x 12m
  • Cap diameter: 16mm
Warranty: 6 months from date of purchase by Buyer or 12 from date of shipment from Seller, whichever is earlier.

Specifications

Specifications

0°C to 90°C
The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use.
Epoxy
pH/ATC Triode
12 mm
Wick
120 mm
32°F to 194°F
Banana Plug
pH/ATC Probe
Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters
0 to 14
0.47 in.
22 mm
4.7 in.
Ag/AgCl
Mini Banana Plug
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.