Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe
Operate this highly versatile probe, which contains a low-maintenance, gel-filled electrode with built-in ATC, in either the field or a plant.
323.61 € - 335.67 €
Specifications
Junction | Glass Fiber |
---|---|
Material | Epoxy |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 90°C |
For Use With (Application) | ideal for field or plant use. |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10490633
|
Thermo Scientific™
9157BN |
BNC |
323.61 €
Each |
In Stock
Log in to see stock. |
|||||
10255313
|
Thermo Scientific™
9157BNMD |
Mini DIN |
335.67 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Accurately measure pH and temperature with just one electrode using Triode Electrodes which contain built-in temperature sensors. Complex samples, such as biological media, foods and pharmaceuticals, can be measured easily.
Features:- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Junction: glass fiber
- Type reference: Ag/AgCl
- Has an Ag/AgCl internal reference system, sealed reference
Includes:
- One 60smL bottle of 900011 fill solution
- Dimensions: 120 x 12mm
- Cap diameter: 16mm
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier
Specifications
Glass Fiber | |
0 to 14 | |
ideal for field or plant use. | |
Ag/AgCl | |
4.7 in. | |
0.47 in. | |
16 mm |
Epoxy | |
0°C to 90°C | |
Orion pH Meter (field or plant-use) | |
32°F to 194°F | |
120 mm | |
12 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.