missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes

Product Code. 10597781
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Type:
Combination pH Electrode
Tip Type:
Flask
Flat Surface
Semi-micro
Standard
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10597781

Brand: Thermo Scientific™ 913600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conduct routine, small volume or flat surface pH measurement with Thermo Scientific™ Orion™ economy series pH electrodes.

Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
 

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
  • Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
TRUSTED_SUSTAINABILITY

Specifications

Description Permanently gelled Ag/AgCl electrolyte
Connector Types BNC
Junction Wick
Material Epoxy
pH Range 0 to 12
Temperature (Metric) Operating 0°C to 80°C
Type Combination pH Electrode
For Use With (Equipment) Orion pH Meter
Reference Electrolyte Ag/AgCl
Temperature (English) Operating 32°F to 176°F
Tip Type Flat Surface
Length (English) 4.31 in.
Length (Metric) 11 cm
Length (Metric) Cable 1 m
Diameter (English) Body 0.43 in.
Diameter (English) Cap 0.62 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Refillable Non-refillable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.