missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Iodide Electrodes

Get fast, stable and reliable iodide ions readings in aqueous solutions.

771.84 € - 1075.35 €

Specifications

For Use With (Equipment) ISE Meters
View More Specs

Products 3
Product Code Brand Connector Types Price Quantity & Availability  
Product Code Brand Connector Types Price Quantity & Availability  
10169860
View Documents
Thermo Scientific™
9453BN
BNC
771.84 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10288420
View Documents
Thermo Scientific™
9453SC
Screw cap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10191351
View Documents
Thermo Scientific™
9653BNWP
Waterproof BNC
865.31 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Get fast and stable readings using Thermo Scientific™ Orion™ Iodide Electrodes with built-in Thermo Scientific™ Sure-Flow™ reference. Combination design decreases the amount of required sample and reduces waste.

Features
9653BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
 
Iodide Half-Cell Electrode 9453BN is to be used with the Orion 900200 sure flow double Junction electrode.
 
Solutions required
Standard
945306     0.1 M iodide standard, 475 mL bottle
 
ISA
940011     ISA for iodide measurements, 475 mL bottle
 
Electrode fill solution
900063     Optimum Results D electrode filling solution, 5 x 60 mL bottles
900002     Inner fill solution for double junction ref electrode, 5 x 60 mL bottles
900003     Outer fill solution for double junction ref electrode, 5 x 60 mL bottles
  
Items included with
9653BNWP
900063     Optimum Results D electrode filling solution, 60 mL 1 bottle 
948201     Polishing strip. Qty 2.
 
9453BN
948201     Polishing strip. Qty 1.
 
Warranty period
12 months from date of purchase
Specifications

Specifications

ISE Meters
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.