missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Brand:  Thermo Scientific™ 941706

 View more versions of this product

Product Code. 11727657

  • 120.60 € / 475mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orion Chloride 0.1 M NaCl Standard, 475 mL
1 Bottle
Calibration Standard
Yes
Yes
Chloride Ion Selective Electrode, Sodium Ion Selective Electrode
Liquid
0.1 M NaCl
475 mL
Colorless
C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Chloride
Calibration Standard
Chloride Ion Selective Electrodes Including 9617BNWP, 9417BN, 9417SC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.