missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ pH Electrode Filling Solution
Click to view available options
Filling Solution Type:
AgCl Fill Solution
KCl Fill Solution
Sodium micro electrode fill
Surfactant Electrode Fill
pH Electrode Fill
Quantity:
1 x 60 mL
5 x 60 mL
Unit Size:
Pack of 5
Description
Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.
- Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
- When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide
Specifications
Specifications
| Description | Filling solution for TRIS Calomel, TRIS Calomel KNIpHE electrodes |
| For Use With (Equipment) | TRIS Calomel, TRIS Calomel KNIpHE Electrodes |
| Type | pH Electrode Filling Solution |
| Filling Solution Type | pH Electrode Fill |
| Packaging | Bottle |
| Quantity | 5 x 60 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction