Learn More
Thermo Scientific™ Orion Star™ A112 Benchtop Conductivity Meter
Take simple conductivity, TDS and temperature measurements with this benchtop conductivity meter with easy operation for basic lab testing.
766.00 € - 855.00 €
Specifications
Accuracy (Conductivity) | 0.5% of reading ±1 digit |
---|---|
Outputs | None |
Measurement Modes | Conductivity, TDS with Temperature |
Compatible Probes | 2-cell or 4-cell conductivity sensors with built-in temperature |
Cell Constant | 0.001 to 10cm-1 |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||||
11661439
|
Thermo Scientific™
STARA1120 |
Orion Star A112 benchtop conductivity/TDS meter with stand | Universal AC adapter | N/A | N/A | N/A | |||||
11671439
|
Thermo Scientific™
STARA1125 |
Orion Star A112 benchtop conductivity/TDS meter kit with 2-cell conductivity sensor, solutions and stand | Universal AC adapter, Conductivity sensor | N/A | N/A | N/A | |||||
Description
Take simple, routine conductivity, total dissolved solids (TDS) and temperature measurements with the Thermo Scientific™ Orion Star™ A112 Benchtop Conductivity Meter. This instrument, intended for basic conductivity analysis in the lab, is easy-to-use and budget-friendly. Obtain temperature compensated readings using linear option with 20°C or 25°C reference temperatures. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.
The A112 Benchtop Conductivity Meter features a selectable cell constant, as well as selectable reading reference temperatures of 20°C or 25°C to ensure accurate results.
- Large, informative LCD screen clearly shows the main information including conductivity or TDS reading, temperature, meter mode and power source.
- Thermo Scientific™ AUTO-READ™ ensures you don't miss a reading. It locks in the stable reading on your screen and a ready indicator alerts when readings are stable.
- Included electrode arm and newly designed holder make it easier to maintain and place probes into samples.
- Meter plugs into almost any power outlet with the included universal power adapter, or use four AA batteries (sold separately) to run the meter on DC power.
- Nonvolatile memory holds up to 50 data points.
- IP54-rated housing withstands splashes.
- Meter mounts to wall, saving bench space.
Warranty:
- Three-year meter replacement
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
0.5% of reading ±1 digit | |
Conductivity, TDS with Temperature | |
0.001 to 10cm-1 | |
1 | |
0.01 μS minimum, auto ranging up to 3 significant digits | |
20, 25°C | |
1 mg/L | |
Linear (0.02 to 9.99) | |
0.1°C (0.1°F) | |
Manual or automatic with ATC temperature probe | |
LCD | |
50 | |
Internal data point memory | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) | |
0.9 kg | |
3 Year Meter | |
Orion Star A112 Benchtop Conductivity/TDS/Temperature Meter | |
Smart Stability and Smart Averaging | |
English | |
5°C to 45°C (ambient) | |
4 x AA (sold separately) |
None | |
2-cell or 4-cell conductivity sensors with built-in temperature | |
Conductivity and temperature | |
0.01 μS/cm to 200.0 mS/cm | |
Linear | |
1 to 19,999 mg/L | |
0.5% of reading ±1 digit | |
-5°C to +105°C | |
±0.1°C | |
1 point temperature offset calibration | |
Non-volatile memory preserves log and settings | |
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode | |
8 pin MiniDIN (conductivity sensor with built-in temperature) | |
IP54 | |
24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.) | |
2 lb. | |
5 to 85%, non-condensing | |
Universal AC adapter (included) or 4 AA batteries (sold separately) | |
Simple with highlighted measure key, scroll and shortcut keys | |
41°F to 113°F (ambient) | |
1 | |
2000 hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.