Learn More
Thermo Scientific™ Orion Star™ A113 Dissolved Oxygen Benchtop Meter
Take simple, accurate dissolved oxygen and temperature measurements with this benchtop meter with easy operation for basic lab testing.
824.00 € - 1510.00 €
Specifications
Barometric Pressure Correction | 450 to 850mmHg, automatic with manual entry |
---|---|
Outputs | None |
Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature) |
Sensor Types | Polarographic dissolved oxygen sensor |
Range (Polarographic DO) | 0.00 to 20.00 mg/L |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||||
11681439
|
Thermo Scientific™
STARA1130 |
Orion Star A113 dissolved oxygen benchtop meter with stand | Star A113 DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide and meter test certificate | N/A | N/A | N/A | |||||
11691439
|
Thermo Scientific™
STARA1135 |
Orion Star A113 dissolved oxygen benchtop meter kit with polarographic DO sensor, maintenance kit and stand | Star A113 DO meter, 083005MD Orion polarographic dissolved oxygen sensor, 080513 DO maintenance kit, electrode stand, universal power adapter, literature CD, printed quick start guide and meter test certificate | N/A | N/A | N/A | |||||
Description
Take simple, routine dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A113 Dissolved Oxygen Benchtop Meter. This instrument is easy-to-use and budget-friendly, designed for basic dissolved oxygen analysis in the lab. Calibrate polarographic DO probes using water-saturated air or custom value using Winkler titration. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.
Features and Benefits
- Automatic temperature, manual salinity input and manual barometric pressure compensation for an accurate result
- Two calibration options to meet your requirements: water-saturated air method or a Winkler titration
- Non-volatile memory holds up to 50 data points
- IP54-rated housing handles splashes and can be wall-mounted if table space is unavailable
- Accepts Thermo Scientific™ Orion™ polarographic dissolved oxygen probes
- 3-year meter replacement warranty
Multiple Power Options
- Universal power adapter that works with almost every AC power source
- Alternative power source of four AA batteries (sold separately)
Easy-to-Read Backlit Display
- Large, informative screen clearly shows the main information, including DO reading in mg/L or % saturation, temperature, meter mode and power source
- Thermo Scientific™ AUTO-READ™ locks in the stable reading on your screen and ready indicator alerts when readings are stable, so you don't miss a reading
- Simple button layout and onscreen messages help with calibration and setup menu choices
- Icons provide quick updates on battery life and completed calibration status
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
450 to 850mmHg, automatic with manual entry | |
Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature) | |
0.00 to 20.00 mg/L | |
0.01, 0.1mg/L | |
450 to 850mmHg (manual entry) | |
0.0°C to 50.0°C | |
±0.1°C | |
1 point temperature offset calibration | |
Non-volatile memory preserves log and settings | |
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode | |
9 pin MiniDIN (polarographic DO sensor with built-in temperature) | |
IP-54 | |
24 cm x 18 cm x 11 cm (9.5 in. x 7.1 in. x 4.3 in.) | |
2 lb. | |
3 Year Meter Warranty | |
Simple with highlighted measure key, scroll and shortcut keys | |
Orion Star A113 Dissolved Oxygen/Temperature Benchtop Meter | |
±2 % saturation or ±2% of reading whichever is greater | |
1 | |
Smart Stability and Smart Averaging | |
5°C to 45°C (ambient) | |
Four AA (sold separately) |
None | |
Polarographic dissolved oxygen sensor | |
0.0 to 200.0 % saturation | |
±0.2mg/L or ±2% of reading, whichever is greater | |
Water-saturated air, manual (Winkler titration) | |
0.1°C (0.1°F) | |
Automatic with ATC temperature probe | |
LCD | |
50 | |
Internal data point memory | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) | |
0.9 kg | |
5 to 85 %, non-condensing | |
0.0 to 200.0 % saturation | |
English | |
0.1, 1 % saturation | |
Universal AC adapter (included) or 4 AA batteries (sold separately) | |
0 to 45 ppt, automatic correction using manual entry of sample salinity | |
41°F to 113°F (ambient) | |
2000 hours |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.