missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star™ A223 Dissolved Oxygen Portable Meter
BIOPHARMA

Product Code. p-4529337
Click to view available options
Type:
RDO/DO Portable Meter
RDO/DO Portable Meter Kit
Probe Type:
Not included
RDO optical DO Sensor
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11671469

Brand: Thermo Scientific™ STARA2230

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reliably measure dissolved oxygen (optical/polarographic) and temperature with this RDO/DO portable meter for advanced field analysis.

Record accurate and reliable dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A223 Dissolved Oxygen and RDO Portable Meter. This instrument is ideal for a wide range of applications and advanced dissolved oxygen analysis in the field. Use RDO optical or polarographic DO probes and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point options. Log up to 1000 data point sets with time/date stamp and easily transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.

Don't leave your measurements to chance when analyzing samples outside the lab. Orion Star A223 RDO/DO portable meters are designed to offer the reliability you need in a user-friendly package for your dedicated dissolved oxygen testing needs. This waterproof, portable meter displays critical data with your measurement including temperature, date and time, read type, measurement stability, active calibration info and power source status.

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading and Continuous shows changing readings with hold option
  • Data log collects and date/time stamps up to 1000 measurement sets
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
TRUSTED_SUSTAINABILITY

Specifications

Description Orion Star A223 RDO/DO portable meter
Includes Star A223 RDO/DO meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate
Barometric Pressure Correction 400 to 850mmHg, automatic using built-in barometer or manual entry
Outputs USB, RS232
Measurement Modes Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Sensor Types RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
Range (Polarographic DO) 0.00 to 90.00 mg/L
Percent Saturation Range (Polarographic DO) 0.0 to 600.0 % saturation
Resolution (Polarographic DO) 0.01, 0.1mg/L
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Pressure Range 400 to 850mmHg
Calibration Modes Water-saturated air, air-saturated water, manual (Winkler titration), zero point
Temperature (Metric) Range 0.0°C to 50.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Temperature Selection Automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type Graphic LCD with Backlight
Backlight Option Yes (Selectable)
Memory Non-volatile memory preserves data log, calibration log and meter settings
Data Points 1000 with Date and Time Stamp
Log Function Type Automatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode
Data Management Details Transfer single, range or all data points to printer or computer
Alarm Output Calibration due alarm (fixed 12 hour)
Inputs 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP-67
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Dimensions (L x W x H) 24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.)
Weight (Metric) 0.5 kg
Weight (English) 1.2 lb.
Relative Humidity Range 5 to 85 %, non-condensing
Warranty 3 Year Meter Warranty
Percent Saturation Range Polarographic DO 0.0 to 600.0 % saturation
Keypad Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Accuracy (RDO) ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Range (RDO) 0.00 to 50.00 mg/L
Methods 10 per channel with password protection
Model Orion Star A223 RDO Optical/Dissolved Oxygen/Temperature Portable Meter
Percent Saturation Relative Accuracy (RDO) ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Range (RDO) 0.0 to 500.0 % saturation
Percent Saturation Relative Accuracy (Polarographic DO) ±2 % saturation or ±2% of reading whichever is greater
Percent Saturation Resolution (RDO) 0.1, 1 % saturation
Power Supply 4 AA batteries (included) or universal AC adapter (sold separately)
Pressure Resolution 1mmHg
Probe Type Not included
Channels 1
Resolution (RDO) 0.01, 0.1mg/L
Salinity Factor 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
Stability Smart Stability and Smart Averaging
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Battery Life 800 hours
Battery Type Four AA (included)
Type RDO/DO Portable Meter
Accuracy (Barometer) ±6mmHg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.