missing translation for 'onlineSavingsMsg'
Learn More

Manutan Ornamental bollard, black fixed, 1000mm x 114mm

Brand:  Manutan A328594

Encompass_Preferred

Product Code. 12874419

  • 304.92 € / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A range of bollards providing an attractive yet functional barrier to vehicle access and parking.
  • Design: A
  • Fixed bollard
  • Black PVC coated
  • Height above ground: 1000mm
  • Height below ground - 500mm
  • Weight: 19kg
  • Diameter: 114mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.