missing translation for 'onlineSavingsMsg'
Learn More

Manutan Ornamental bollard, black removable, 1000mm x 114mm

Brand:  Manutan A328589

Encompass_Preferred

Product Code. 12804799

  • 463.19 € / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A range of bollards providing an attractive yet functional barrier to vehicle access and parking.
  • Design: F
  • Removable bollard
  • Black PVC coated
  • Height above ground: 1000mm
  • Height below ground - 267mm
  • Weight: 17kg
  • Diameter: 114mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers