missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ORP Electrode with BNC Epoxy Body

With a BNC Epoxy Body, this ORP electrode is ideal for use in most laboratory and other environments.

Brand:  Fisherbrand™ 11768452

Product Code. 11768452


Description

Description

  • Electrode redox gelled epoxy body
  • Electrolyte: gel
  • Body material: plastic
  • pH range: ±1,500 mV
  • Tempera range °C: 0 to 80
  • Dimensions,mm: 12 x 120
  • Cable: 1m
  • Connector: BNC
Specifications

Specifications

120 mm
1 m
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers