missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use in round-bottom flasks
- Individually polished to stay cleaner for longer
- Each set contains:
2 each of 15 x 6 mm
2 each of 25 x 10 mm
2 each of 30 x 10 mm
2 each of 35 x 13 mm
1 each of 50 x 17 mm
1 each of 70 x 27 mm
Specifications
Autoclavable | |
White | |
195 x 95mm | |
30mm | |
95mm | |
195 mm | |
PTFE Stirrer Bars Box Set2 |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
12 Oval Stirrer Bars: 2 each of 10 x 5 mm, 15 x 6 mm, 25 x 10 mm, 30 x 10 mm, 35 x 13 mm; 1 each of 50 x 17 mm, 70 x 27 mm | |
PTFE | |
1/Ea. |
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stir Bar Box Set, Oval > Includes: 12 Oval Stirrer Bars 2 each of 10 x 5 mm, 15 x 6 mm, 25 x 10 mm, 30 x 10 mm, 35 x 13 mm; 1 each of 50 x 17 mm, 70 x 27 mm
Spot an opportunity for improvement?Share a Content Correction