missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oval PTFE Turbo Stir Bars with Rare Earth Core
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
10 mm
15 mm
20 mm
25 mm
Diameter (Metric):
5 mm
6 mm
10 mm
12 mm
Unit Size:
Pack of 10
Pack of 5
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Samarium-Cobalt magnet core |
| Dimensions (L x W x H) | 10 x 5 x 5 mm |
| For Use With (Equipment) | Round Bottom Flasks |
| Height (Metric) | 5 mm |
| Diameter (Metric) | 5 mm |
| Length (Metric) | 10 mm |
| Material | PTFE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction