missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Oval Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Sold in packs of 5
- Narrow screw neck
Specifications
Capacity (Metric) | 250 mL |
For Use With (Application) | General purpose |
Material | MDPE |
No. per Pack | 5 Pack |
Width (Metric) | 65mm |
Closure Color | Natural |
Closure Included | Yes |
Shape | Oval |
Height (Metric) | 160 mm |
Product Type | Wash Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'