missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Overfit Caps for Culture Tubes
Secure, liquid-tight seal for plastic and glass culture tubes. Available in sizes that fit 10 mm, 12 mm, 13 mm, and 16 mm round bottom culture tubes.
16.60 € - 244.00 €
Specifications
Product Type | Overfit Cap |
---|---|
Pre-sterilized | No |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Autoclavable | Not Autoclavable |
For Use With (Application) | Protocols that require centrifugation, agitation, and refrigeration |
Product Code | Brand | Closure Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Color | Price | Quantity & Availability | ||||
17294406
|
Labcon
3303-804-000-9 |
10 mm | Red | ||||||
17284406
|
Labcon
3303-803-000-9 |
10 mm | Orange | ||||||
17274406
|
Labcon
3303-802-000-9 |
10 mm | Yellow | ||||||
17224416
|
Labcon
3303-808-000-9 |
10 mm | Green | ||||||
17214416
|
Labcon
3303-807-000-9 |
10 mm | Blue | ||||||
17204416
|
Labcon
3303-806-000-9 |
10 mm | Purple | ||||||
17264406
|
Labcon
3303-800-000-9 |
10 mm | Natural |
16.60 €
Pack of 1000 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
17234416
|
Labcon
3303-809-000-9 |
10 mm | Assorted (red, yellow, blue, green and orange) |
17.55 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17274416
|
Labcon
3304-804-000-9 |
12 mm | Red | ||||||
17264416
|
Labcon
3304-803-000-9 |
12 mm | Orange | ||||||
17254416
|
Labcon
3304-802-000-9 |
12 mm | Yellow |
20.80 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17204426
|
Labcon
3304-808-000-9 |
12 mm | Green | ||||||
17294416
|
Labcon
3304-807-000-9 |
12 mm | Blue | ||||||
17284416
|
Labcon
3304-806-000-9 |
12 mm | Purple | ||||||
17244416
|
Labcon
3304-800-000-9 |
12 mm | Natural |
19.75 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17214426
|
Labcon
3304-809-000-9 |
12 mm | Assorted (red, yellow, blue, green, orange) |
20.25 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17254426
|
Labcon
3403-804-000-9 |
13 mm | Red | ||||||
17244426
|
Labcon
3403-803-000-9 |
13 mm | Orange | ||||||
17234426
|
Labcon
3403-802-000-9 |
13 mm | Yellow | ||||||
17284426
|
Labcon
3403-808-000-9 |
13 mm | Green | ||||||
17567606
|
Labcon
3403-807-000-9 |
13 mm | Blue |
244.00 €
Pack of 10000 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
17264426
|
Labcon
3403-806-000-9 |
13 mm | Purple | ||||||
17224426
|
Labcon
3403-800-000-9 |
13 mm | Natural |
23.85 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17294426
|
Labcon
3403-809-000-9 |
13 mm | Assorted (red, yellow, blue, green, orange) | ||||||
17234436
|
Labcon
3504-804-000-9 |
16 mm | Red | ||||||
17224436
|
Labcon
3504-803-000-9 |
16 mm | Orange | ||||||
17214436
|
Labcon
3504-802-000-9 |
16 mm | Yellow | ||||||
17264436
|
Labcon
3504-808-000-9 |
16 mm | Green | ||||||
17254436
|
Labcon
3504-807-000-9 |
16 mm | Blue | ||||||
17244436
|
Labcon
3504-806-000-9 |
16 mm | Purple | ||||||
17204436
|
Labcon
3504-800-000-9 |
16 mm | Natural |
25.30 €
Pack of 1000 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17274436
|
Labcon
3504-809-000-9 |
16 mm | Assorted (red, yellow, blue, green, orange) | ||||||
Description
- Designed to easily recap blood drawing tubes, glass test tubes, and plastic culture tubes, Overfit Caps are ideal for protocols that require centrifugation, agitation,
and refrigeration. - Offered in a variety of bright colors, Labcon's Overfit Caps are the ideal alternative to costly parafilm or plug caps that are prone to evaporation.
- Cap includes integral thumb lever for easy opening and vertical ridges for secure grip
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
Overfit Cap | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Protocols that require centrifugation, agitation, and refrigeration | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Culture Tubes |
No | |
Not Autoclavable | |
1000/Bag, 10 Bags/Cs. | |
Non-sterile | |
Single-use |