missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Overhead Stirrer Achiever 5000
Reliable Overhead Stirrers with Excellent Performance for Everyday Use
Brand: OHAUS™ 30586763
1054.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Powerful mixing and constant speed is assured with the brushless motor and torque compensation technology - delivering accurate, controlled stirring of viscous liquids with quiet operation
- Simplify set up with the Keyless Chuck - no tools required. Change shafts quickly and easily with one handed operation. This unique design will save time and effort for everyone in the lab.
- Designed for safety. The lock button prevents accidental speed changes and the motor's overload sensing technology simply shuts off stirring before an overload condition occurs to protect the sample.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
30 to 2000 rpm | |
LED | |
190.000 w | |
235.00 x 90.00 x 285.000 mm | |
3.50 in. | |
cNemkous | |
Overhead Stirrer e-A51ST020 | |
Sealed Aluminum Housing with IP54 Ingress Protection Rating | |
IP54 | |
5°C to 40°C, 80%RH, non-condensing | |
Max. 10,000 mPas | |
4.100 kg |
25 L | |
115/230 VAC | |
Up to 8.5 mm | |
30.100 cm | |
39.200 cm | |
1 to 13 mm | |
Stirring, Dissolving, Dispersion, Emulsification and Homogenization in The Food and Beverage, Cosmetic, Paint/Coatings, Pharmaceutical, Chemical, Glue/Adhesive, Plastics/Polymer and Cement/Construction Industries. Used for Pilot Scale in Manufacturing. | |
e-A51ST020 | |
41°F to 104°F, 80%RH, non-condensing | |
20.000 Ncm | |
9.000 lb. |