missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AMI Magnetic Stirrer
Illuminates titrations for optimal visualization of colorimetric endpoint identification. AMI Magnetic Stirrer is ideal for microtitrations with subtle color changes.
Brand: Velp Scientifica™ F204A0167
336.78 EUR valid until 2025-12-31
Use promo code "24299" to get your promotional price.
Description
Rugged Design- Control panel is shielded from liquid spills
- Epoxy-coated tough steel casing
- Long life operation
- AMI: 1 place, maximum 5 liter flask
- AMI 4: 4 places, maximum 4 x 5 liter flasks (max. Ø 150 mm)
- Illuminated surface for visualization of particles and color changes
- Ideal for microtitration, in particular for subtle color changes
- Soft start but rapidly reaches set speed
- Excellent speed control (electronic), even at low speed
- Ergonomic - very low height
- 4-position model provides independent speed regulation
- Speed regulation up to 1100 rpm
- Universal mains voltage range
- Light weight
Specifications
1100 rpm | |
Epoxy | |
Analog | |
100/240 V | |
270 x 150 x 55 mm | |
150 mm | |
50/60 Hz | |
AMI | |
Excellent speed regulation even at low number of revolutions | |
1.2 kg |
1 | |
5 L | |
Rectangle | |
1.2 w | |
55 mm | |
100 to 240 V, 50/60 Hz, 1.2 W | |
Metal | |
Mono-phase | |
Magnetic Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction