missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MULTISTIRRER Digital

Product Code. 15549240 Shop All Velp Products
Click to view available options
Stirring Positions:
6
15
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15549240

Brand: Velp Scientifica™ F203A0180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Digital multi-position magnetic stirrer with 6 or 15 positions, that remains cold even after several days of continuous use. MULTISTIRRER Digital can be combined with a recirculating water bath to thermostat the samples.

Reliable and Precise Setting:
  • Bright digital display for accurate speed monitoring
  • Exclusive, on-board timer for unattended operation
  • Adjustable reverse operation (time-controlled)
  • Speed regulation from 80 to 1,500 rpm
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Synchronized stirring, same speed ensured
Choice of Capacities:
  • MULTISTIRRER Digital 6: 6 places, maximum diameter of 85 mm - 400 mL
  • MULTISTIRRER Digital 15: 15 places, maximum diameter of 64 mm - 250 mL
Robust Construction, Practical Design:
  • Resistant stainless steel top plate
  • Long life operation
  • Ergonomic - very low height
  • Universal mains voltage / frequency range
  • Light weight, easy to move
Applications Oriented:
  • Remains cold, even after days of continuous use
  • Ideal for microtitration, microbiology and biochemistry
  • Soft start but rapidly reaching set speed
  • Excellent speed control (electronic), even at low speeds
  • Can thermostat samples using a recirculating water bath

Spécification

Speed 80 to 1500 rpm
Stirring Positions 15
Top Plate Material Stainless Steel
Capacity 15 x 250 mL
Display Digital
Shape Rectangle
Voltage 100/240 V
Wattage 9 w
Dimensions (L x W x H) 370 x 230 x 51.5 mm
Electrical Requirements 100 to 240 V, 50/60 Hz
Frequency 50/60 Hz
Model MULTISTIRRER Digital 15
Motor Type Mono-phase
Speed Control 10 rpm increments
Type Magnetic Stirrer
Weight (Metric) 2.1 kg
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis