missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Overlay Sheet
Accessory for use with vacuum gel dryers.
316.00 € - 377.00 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11739665
|
Fisherbrand™
|
Fisherbrand GD-4534 Gel Dryer System |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12388546
|
Fisherbrand™
|
Fisherbrand GD-5040 Gel Dryer System |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Two versatile vacuum gel dryers, which can accommodate any size of gel up to either 340mm x 450mm or the large format 500mm x 400mm.The units are of extremely robust construction. The base is of cast aluminum with a heat resistant coating for protection and to assist with the even distribution of heat. The user-friendly control panel is constructed from stainless steel for strength. Although solidly built the units are extremely light for easy transportation.Requires a suitable vacuum pump/source.
Dries 330mm x 500mm sequencing gels in as little as 30min
- Dries multiple small format gels quickly
- Even heat distribution via an 800W heating membrane
- Accurate temperature control up to 90°C
- 5hr timer for heating element and vacuum pump, in 1min steps
- Clear cover for viewing of the drying process
Specifications
Translucent | |
Overlay Sheet | |
Silicone Rubber |